https://www.bdiexpress.com/medias/INDPARTBGXXX-7315-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAxM3xpbWFnZS9qcGVnfGFHWmpMMmczTWk4eE1UQXdORE13TlRrMk5UQTROaTlKVGtSUVFWSlVRa2RZV0ZoZk56TXhOVjlDVEZWZk16QXdlRE13TUM1cWNHY3wwZmU2OTRkNjRjZTNlOTU1M2E0NjU1MWIxYWI1OGVhM2IxNGRjOWE2NjczNTk4YjQ3ZDIyMmUyOWU0NzE4Nzdh
https://www.bdiexpress.com/medias/INDPARTBGXXX-7315-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAxM3xpbWFnZS9qcGVnfGFHWmpMMmczTWk4eE1UQXdORE13TlRrMk5UQTROaTlKVGtSUVFWSlVRa2RZV0ZoZk56TXhOVjlDVEZWZk16QXdlRE13TUM1cWNHY3wwZmU2OTRkNjRjZTNlOTU1M2E0NjU1MWIxYWI1OGVhM2IxNGRjOWE2NjczNTk4YjQ3ZDIyMmUyOWU0NzE4Nzdh
PARKER
PARKER
731512-BLU
PARKER PARKER
Description
731512-BLU COILED AND SELF STORING HOSE ; 3/8IN ID X 15FT LG 150PSI
Tubing Assembly; 0.5" Outside Diameter; Polyamide Material; Blue Color; 15FT Length; Tractor to Trailer Typical Use
Part #
731512-BLU
BDI #
28195728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubing-Assemblies/731512-BLU/p/28195728
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
Product Group - BDI
F02192
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
https://www.parker.com
Product Detail
Tubing Assembly
Product Specification
0.5" Outside Diameter; Polyamide Material; Blue Color; 15FT Length; Tractor to Trailer Typical Use
Long Description
Tubing Assembly; 0.5" Outside Diameter; Polyamide Material; Blue Color; 15FT Length; Tractor to Trailer Typical Use

