Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

101394 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134273-300X300.jpg?context=bWFzdGVyfHJvb3R8NTYzNXxpbWFnZS9qcGVnfGFHSTNMMmd6Tnk4eE1ERTBNakl3TlRFNE1UazRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelF5TnpOZk16QXdXRE13TUM1cWNHY3wyMDNiMWViMDc0MWJlM2I1NDBmMTFlNTg1M2U1YzM4ZWZjODczYzY1NGVkMTgxNDUyNzQ1NjMwNGExOWMzNGQx
25134273 Tubings 

PERMA PERMA

101394

Description

101394 TUBE ; NON RETURNABLE 260DEG C 8MM X 6MM PTFE

Tubing; 6MM Inside Diameter; 8MM Outside Diameter; 70 to 260 Degree C Temperature; 9 BAR Maximum Operating Pressure; PTFE Material; For Food and Beverage Industry

Part #

101394

BDI #
25134273

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMA-TEC GMBH & CO. KG WWW.PERMA-TEC.COM
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.perma-tec.com
Product Detail
Tubing
Product Specification
6MM Inside Diameter; 8MM Outside Diameter; 70 to 260 Degree C Temperature; 9 BAR Maximum Operating Pressure; PTFE Material
Long Description
Tubing; 6MM Inside Diameter; 8MM Outside Diameter; 70 to 260 Degree C Temperature; 9 BAR Maximum Operating Pressure; PTFE Material; For Food and Beverage Industry