

25134393
Tubings
PERMA
PERMA
101569
PERMA PERMA
Description
101569 TUBE ; NON RETURNABLE 100DEG C 8MM X 5MM
Tubing; 5MM Inner Diameter; 8MM Outer Diameter; -35 to 100 Degree C Operating Temperature Range; 31 Bar Maximum Operating Pressure; Polyamide; Highly Resistant to Stress Cracking, Pressure and Impact; High Mechanical Strength
Part #
101569
BDI #
25134393
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/101569/p/25134393
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.perma-tec.com
Product Detail
Tubing
Product Specification
5MM Inner Diameter; 8MM Outer Diameter; -35 to 100 Degree C Operating Temperature Range; 31 Bar Maximum Operating Pressure; Polyamide; Highly Resistant to Stress Cracking, Pressure and Impact; High Mechanical Strength
Long Description
Tubing; 5MM Inner Diameter; 8MM Outer Diameter; -35 to 100 Degree C Operating Temperature Range; 31 Bar Maximum Operating Pressure; Polyamide; Highly Resistant to Stress Cracking, Pressure and Impact; High Mechanical Strength