

25134723
Tubings
PERMA
PERMA
901186
PERMA PERMA
Description
901186 TUBE ; NON RETURNABLE 200DEG F 93DEG C 5/16"
Tubing; 0.232" Inside Diameter; 5/16" Outside Diameter; Black Color; Polyamide; Up to 200 Degree F
Part #
901186
BDI #
25134723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/901186/p/25134723
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.perma-tec.com
Product Detail
Tubing
Product Specification
0.232" Inside Diameter; 5/16" Outside Diameter; Black Color; Polyamide; Up to 200 Degree F
Long Description
Tubing; 0.232" Inside Diameter; 5/16" Outside Diameter; Black Color; Polyamide; Up to 200 Degree F