https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-95U-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3MnxpbWFnZS9qcGVnfGFEUTJMMmhoTWk4eE1EazROREk1TnpZNU16SXhOQzlKVGtSUVFWSlVRa2RZV0ZoZlVFOU1YemsxVlY5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZWRiODcwOTE4YmJiMzkxMWNhZGM5ZjZmMTcxNDZlMzM1N2EyNzRlZDYyZDMyMzRlYjFhNTExNzcyOTZjZmFmNw
                
                https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-95U-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3MnxpbWFnZS9qcGVnfGFEUTJMMmhoTWk4eE1EazROREk1TnpZNU16SXhOQzlKVGtSUVFWSlVRa2RZV0ZoZlVFOU1YemsxVlY5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZWRiODcwOTE4YmJiMzkxMWNhZGM5ZjZmMTcxNDZlMzM1N2EyNzRlZDYyZDMyMzRlYjFhNTExNzcyOTZjZmFmNw
                
					
						
									PARKER
								PARKER
							
						
					95UM-8X1.5-BLK-0100
				 
				PARKER PARKER
Description
						
                            
								95UM-8X1.5-BLK-0100 PU TUBING ; 8MM OD X 1.5MM ID 100FT/ROLL
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Black
                         	Part #
	                    
	                      	95UM-8X1.5-BLK-0100
							BDI #
						
	                      	24762386
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/95UM-8X1-5-BLK-0100/p/24762386
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40183008
					Weight / Kilogram
				0.011
					Product Group - BDI
				F02192
					Product Name
				
					Tubing
			Number of Tubes
				
					Single
			Material
				
					Polyurethane
			Color
				
					Black
			Operating Temperature Range
				
					-40 To 82 Deg C
			Operating Pressure
				
					190 PSI | 13.1 BAR
			Typical Use
				
					Instrumentation | Pneumatics | Machine Tools | Robotics | Vacuum
			Price Unit
				
					COIL
			Package Quantity
				
					100FT
			Order in Multiples of
				
					COIL
			Minimum Order Quantity
				
					1 COIL OF 100 FEET
			Inch - Metric
				
					Metric
			Category - BDI
				
					Tubing
			Harmonized Tariff Code
				
					3917.29.00.90
			Noun
				
					Tubing
			Keyword String
				
					Polyurethane
			Manufacturer URL
				
					https://www.parker.com
			Weight / LBS
				
					2.4
			Long Description
				
					Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Black
			Outside Diameter
				
					0.315 Inch | 8 Millimeter
			Inside Diameter
				
					0.197 Inch | 5 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
