

DIXON VALVE
DIXON VALVE
CC14100B
DIXON VALVE DIXON VALVE
Description
CC14100B SELF-STORING HOSE ASSEMBLY ; 1/4"X100' W/OUT FITTING
Tubing; Single; 1/4" Inside Diameter; Nylon; Yellow
Part #
CC14100B
BDI #
17284963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/CC14100B/p/17284963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.67
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Yellow
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Coil Type | Self Storing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
1.48
Long Description
Tubing; Single; 1/4" Inside Diameter; Nylon; Yellow
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh