SMC
SMC
F-TRS0603B-100
SMC SMC
Description
F-TRS0603B-100 ; TR FLAME RESIST TUBING
Tubing; Single; 3MM Inside Diameter; 6MM Outside Diameter; Nylon; Black; 175 PSI - 12 Bar Operating Pressure
Part #
F-TRS0603B-100
BDI #
18608671
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/F-TRS0603B-100/p/18608671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
3.496
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 140 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore D 48 Hardness | Flame Resistant | Minimum Bending Radius 17 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 3MM Inside Diameter; 6MM Outside Diameter; Nylon; Black; 175 PSI - 12 Bar Operating Pressure
Inside Diameter
0.118 Inch | 3 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh