

KURIYAMA
KURIYAMA
K05BK-2432X50
KURIYAMA KURIYAMA
Description
K05BK-2432X50 PVC TUBING ; BLACK FOOD GR 1 1/2"X2"X50
Tubing; Single; 1-1/2" Inside Diameter; 2" Outside Diameter; PVC; Black
Part #
K05BK-2432X50
BDI #
24458986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K05BK-2432X50/p/24458986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.34
EAN
0082235319982
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
-4 To 65 Deg C
Operating Pressure
35 PSI | 2.4 BAR
Typical Use
Drainage Lines | Outdoor | Printing Press Equipment | Weak Chemicals and Acids
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://kuriyama.com
Weight / LBS
37.5
Long Description
Tubing; Single; 1-1/2" Inside Diameter; 2" Outside Diameter; PVC; Black
Outside Diameter
2 Inch | 50.8 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh