PARKER
PARKER
NNR-4-035 X 249.34FT
PARKER PARKER
Description
PARKER NNR-4-035 X 249.34FT
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Clear
Part #
NNR-4-035 X 249.34FT
BDI #
23926653
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/NNR-4-035-X-249-34FT/p/23926653
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-51 To 93 Deg C
Operating Pressure
425 PSI | 29.3 BAR
Price Unit
REEL
Package Quantity
249.34FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 249.34 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.parker.com
Weight / LBS
2.75
Long Description
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Clear
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0.18 Inch | 4.57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


