TIMKEN
TIMKEN
PA800302-2
TIMKEN TIMKEN
Description
PA800302-2 LUBRICATOR HOSE TUBING ; NON-RETURNABLE
Tubing; 0.375" Size; 10Ft Length; Blue Color; Nylon Material
Part #
PA800302
BDI #
1369518
Details
86.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PA800302-2/p/1369518
Your Price
$ 86.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.454
EAN
0053893938417
Product Group - BDI
F02170
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Lubricator
Manufacturer URL
https://www.timken.com
Product Detail
Tubing
Product Specification
0.375" Size; 10Ft Length; Blue Color; Nylon Material
Long Description
Tubing; 0.375" Size; 10Ft Length; Blue Color; Nylon Material


