Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PAN-16X2-SI ; 152703 https://www.bdiexpress.com/medias/INDFESTUBING-PAN-SLVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5NHxpbWFnZS9qcGVnfGFEUXdMMmcxWWk4NU9ETTBOVGt6T0RjNE1EUTJMMGxPUkVaRlUxUlZRa2xPUjE5UVFVNWZVMHhXVWw4ek1EQjRNekF3TG1wd1p3fGRjZDBhNzA1NDBmNGUxNDNkODk1Yjc2NmYzNjIwYzkyZTg4MzJjZjU0YWQ4NGRkYWE0NDQ2NzIzMjA4MGQxMGM
15013188 Tubings 

FESTO FESTO

PAN-16X2-SI ; 152703

Description

PAN-16X2-SI NR. 152703

Tubing; Single; 12MM Inside Diameter; 16MM Outside Diameter; Thermoplastic Elastomer; Silver; 14 Bar Operating Pressure

Part #

PAN-16X2-SI NR. 152703

BDI #
15013188

Details

1176.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 1,176.00 / meter BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.48
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic Elastomer
Color
Silver
Operating Temperature Range
-30 To 80 Deg C
Operating Pressure
14 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Weight / LBS
4.6
Long Description
Tubing; Single; 12MM Inside Diameter; 16MM Outside Diameter; Thermoplastic Elastomer; Silver; 14 Bar Operating Pressure
Outside Diameter
0.629 Inch | 16 Millimeter
Inside Diameter
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh