FESTO
FESTO
PAN-8X1,25-RT ; 553926
FESTO FESTO
Description
PAN-8X1,25-RT NR. 553926 TUBING ; POLYAMIDE 50M/REL
Tubing; Single; 5.9MM Inside Diameter; 8MM Outside Diameter; Thermoplastic Elastomer; Red; 15 Bar Operating Pressure
Part #
553926
BDI #
20200379
Details
11.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PAN-8X1,25-RT-;-553926/p/20200379
Your Price
$ 11.46 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.027
EAN
0000031231313
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic Elastomer
Color
Red
Operating Temperature Range
-30 To 80 Deg C
Operating Pressure
15 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Weight / LBS
1.2
Long Description
Tubing; Single; 5.9MM Inside Diameter; 8MM Outside Diameter; Thermoplastic Elastomer; Red; 15 Bar Operating Pressure
Outside Diameter
0.314 Inch | 8 Millimeter
Inside Diameter
0.232 Inch | 5.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh