https://www.bdiexpress.com/medias/INDIRPTUBING-CLR-PVCTUB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzMXxpbWFnZS9qcGVnfGFHTTFMMmd3WXk4NU9ETTBOVGswTURjME5qVTBMMGxPUkVsU1VGUlZRa2xPUjE5RFRGSmZVRlpEVkZWQ1h6TXdNSGd6TURBdWFuQm58NzY0NzRkNjE3NDEzNWJhMzA2ZGEzNzdiYWJhMmYwMGI0NTU3MzEwYjUzMjQ3NWUzOGQyMmY0MjE5ZDA4NWFkMA
INDUSTRIAL RUB.PROD
INDUSTRIAL RUB.PROD
PVCTUB-.5-.75
INDUSTRIAL RUB.PROD INDUSTRIAL RUB.PROD
Description
PVCTUB-.5-.75 ; PVC TUBING 100FT COIL
Tubing; Single; 1/2" Inside Diameter; 3/4" Outside Diameter; PVC; Clear; 45 PSI Operating Pressure
Part #
PVCTUB-.5-.75
BDI #
18209871
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PVCTUB--5--75/p/18209871
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
6.08
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
45 PSI
Typical Use
Air | Drinking water | Mild Chemicals | Alkalis
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://irprubber.com
Weight / LBS
13.4
Long Description
Tubing; Single; 1/2" Inside Diameter; 3/4" Outside Diameter; PVC; Clear; 45 PSI Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh