SMC
SMC
SWELD1006G-50
SMC SMC
Description
SWELD1006G-50
Tubing; Single; 6MM Inside Diameter; 10MM Outside Diameter; Polyurethane; Green; 232 PSI - 16 Bar Operating Pressure
Part #
SWELD1006G-50
BDI #
19392549
Details
1271.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/SWELD1006G-50/p/19392549
Your Price
$ 1,271.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Green
Operating Temperature Range
Air -4 To 140 Deg F | Water 0 To 140 Deg F
Operating Pressure
232 PSI | 16 Bar
Price Unit
ROLL
Package Quantity
50M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 METER
Inch - Metric
Metric
Other Features
Flame Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Long Description
Tubing; Single; 6MM Inside Diameter; 10MM Outside Diameter; Polyurethane; Green; 232 PSI - 16 Bar Operating Pressure
Inside Diameter
0.236 Inch | 6 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


