15062580
Tubings
SAINT GOBAIN
SAINT GOBAIN
T3606-23
SAINT GOBAIN SAINT GOBAIN
Description
SAINT GOBAIN T3606-23
Tubing; Single; 4.8MM Inside Diameter; 8MM Outside Diameter; Thermoplastic; Clear; 30.02 PSI | 2.07 Bar Operating Pressure
Part #
T3606-23
BDI #
15062580
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/T3606-23/p/15062580
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic
Color
Clear
Operating Temperature Range
0 To 165 Deg F
Operating Pressure
30.02 PSI | 2.07 Bar
Typical Use
Chemical Processes | Beverage | Dairy Products | Foodstuffs Transfer and Dispensing | Scientific | Industrial Laboratories
Price Unit
COIL
Package Quantity
15M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 15 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.fishersci.com
Long Description
Tubing; Single; 4.8MM Inside Diameter; 8MM Outside Diameter; Thermoplastic; Clear; 30.02 PSI | 2.07 Bar Operating Pressure
Outside Diameter
0.314 Inch | 8 Millimeter
Inside Diameter
0.188 Inch | 4.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh