SMC
SMC
TCU0425B-3-63-X6
SMC SMC
Description
TCU0425B-3-63-X6 ; COIL TUBE 5PC/BOX PRICE EA PC 5/PACK
Bonded Tubing; 3 Bonded; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Black; 115 PSI - 8 Bar Operating Pressure
Part #
TCU0425B-3-63-X6
BDI #
17954293
Details
95.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TCU0425B-3-63-X6/p/17954293
Your Price
$ 95.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.067
Product Group - BDI
F02192
Product Name
Bonded Tubing
Number of Tubes
3 Bonded
Material
Polyurethane
Color
Black
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
Pneumatic | Robotic
Price Unit
M
Package Quantity
0.756M
Order in Multiples of
0.756M
Minimum Order Quantity
0.756 METER
Inch - Metric
Metric
Other Features
Coil Type | Shore A 95 Hardness | Coil Diameter 18 MM | Maximum Operating Length 2392.4 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Bonded Tubing; 3 Bonded; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Black; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh