SMC
SMC
TCU1208Y-2-30-X6
SMC SMC
Description
TCU1208Y-2-30-X6 ; TCU COIL TUBING 5/PACK
Bonded Tubing; 2 Bonded; 8MM Inside Diameter; 12MM Outside Diameter; Polyurethane; Yellow; 115 PSI - 8 Bar Operating Pressure
Part #
TCU1208Y-2-30-X6
BDI #
18612286
Details
340.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TCU1208Y-2-30-X6/p/18612286
Your Price
$ 340.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.362
Product Group - BDI
F02192
Product Name
Bonded Tubing
Number of Tubes
2 Bonded
Material
Polyurethane
Color
Yellow
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
Pneumatic | Robotic
Price Unit
M
Package Quantity
0.72M
Order in Multiples of
0.72M
Minimum Order Quantity
0.72 METER
Inch - Metric
Metric
Other Features
Coil Type | Shore A 95 Hardness | Coil Diameter 67 MM | Maximum Operating Length 2360 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Bonded Tubing; 2 Bonded; 8MM Inside Diameter; 12MM Outside Diameter; Polyurethane; Yellow; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.315 Inch | 8 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh