SMC
SMC
TFU0425G-4-10-X4
SMC SMC
Description
TFU0425G-4-10-X4 ; TFU FLAT TUBING
Bonded Tubing; 4 Bonded; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Green; 115 PSI - 8 Bar Operating Pressure
Part #
TFU0425G-4-10-X4
BDI #
18612309
Details
86.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TFU0425G-4-10-X4/p/18612309
Your Price
$ 86.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.531
Product Group - BDI
F02192
Product Name
Bonded Tubing
Number of Tubes
4 Bonded
Material
Polyurethane
Color
Green
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
115 PSI | 8 Bar
Price Unit
ROLL
Package Quantity
10M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 10 METER
Inch - Metric
Metric
Other Features
Flat Type | Shore A 95 Hardness
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Weight / LBS
1.16942
Long Description
Bonded Tubing; 4 Bonded; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Green; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.098 Inch | 2.5 Millimeter
Outside Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh