

SMC
SMC
TFU0604R-2-10-X4
SMC SMC
Description
TFU0604R-2-10-X4 ; TFU FLAT TUBING
Bonded Tubing; 2 Bonded; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Red; 115 PSI - 8 Bar Operating Pressure
Part #
TFU0604R-2-10-X4
BDI #
18612300
Details
64.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TFU0604R-2-10-X4/p/18612300
Your Price
$ 64.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.111
Product Group - BDI
F02192
Product Name
Bonded Tubing
Number of Tubes
2 Bonded
Material
Polyurethane
Color
Red
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
115 PSI | 8 Bar
Price Unit
ROLL
Package Quantity
10M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 10 METER
Inch - Metric
Metric
Other Features
Flat Type | Shore A 95 Hardness
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Weight / LBS
2.44713
Long Description
Bonded Tubing; 2 Bonded; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Red; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh