SMC
SMC
TH1210R-20
SMC SMC
Description
TH1210R-20 ; TUBING
Tubing; Single; 10MM Inside Diameter; 12MM Outside Diameter; FEP; Red; 100 PSI - 7 Bar Operating Pressure
Part #
TH1210R-20
BDI #
17954489
Details
739.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TH1210R-20/p/17954489
Your Price
$ 739.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.702
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
FEP
Color
Red
Operating Temperature Range
Air - Inert Gas -4 To 392 Deg F | Water 0 To 212 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Automobile | Food and Beverage | Medical | Pneumatic | Semi Conductor
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Minimum Bending Radius 130 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.22.00.00
Noun
Tubing
Long Description
Tubing; Single; 10MM Inside Diameter; 12MM Outside Diameter; FEP; Red; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
0.394 Inch | 10 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh