https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BL-TIA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI1MXxpbWFnZS9qcGVnfGFERXhMMmd5TUM4eE1EYzJPRE13TVRJNU16VTVPQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpNWDFSSlFWOHpNREI0TXpBd0xtcHdad3xjOWMzM2EzZTg2NTlmNTdiYzIyNGQzY2ZiOTBkNjRiMzY5NDYwMDdhNjY3ODBjODEzNTUwODkxYTUzYWFhMjYz
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BL-TIA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI1MXxpbWFnZS9qcGVnfGFERXhMMmd5TUM4eE1EYzJPRE13TVRJNU16VTVPQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpNWDFSSlFWOHpNREI0TXpBd0xtcHdad3xjOWMzM2EzZTg2NTlmNTdiYzIyNGQzY2ZiOTBkNjRiMzY5NDYwMDdhNjY3ODBjODEzNTUwODkxYTUzYWFhMjYz
SMC
SMC
TIA07BU-33
SMC SMC
Description
TIA07BU-33 ; TUBING NYLON 33M ROLL
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Blue; 220 PSI - 15 Bar Operating Pressure
Part #
TIA07BU-33
BDI #
17954787
Details
33.09
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIA07BU-33/p/17954787
Your Price
$ 33.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.766
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Shore D 70 Hardness | Minimum Bending Radius 1.18 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Blue; 220 PSI - 15 Bar Operating Pressure
Inside Diameter
0.18 Inch | 4.572 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

