https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-TRANS-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFHSXhMMmd3WWk4eE1EazRORE00TXpVM09ERTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMVJTUVU1VFgxUklYek13TUhnek1EQXVhbkJufDRhOGM4YjAzNjU0ZjRlMDgxOWY2YjdkZjU0ZGJjMGU0NjQxMGJjOTFmMzIxODgyOTU3ZTNhOTUxYjM1OTk2Njc
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-TRANS-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFHSXhMMmd3WWk4eE1EazRORE00TXpVM09ERTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMVJTUVU1VFgxUklYek13TUhnek1EQXVhbkJufDRhOGM4YjAzNjU0ZjRlMDgxOWY2YjdkZjU0ZGJjMGU0NjQxMGJjOTFmMzIxODgyOTU3ZTNhOTUxYjM1OTk2Njc
SMC
SMC
TIL25-16-X48
SMC SMC
Description
TIL25-16-X48 ; 16M/PKG
Tubing; Single; 7/8" Inside Diameter; 1" Outside Diameter; Fluoropolymer; Clear; 73 PSI - 5 Bar Operating Pressure
Part #
TIL25-16-X48
BDI #
17954862
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIL25-16-X48/p/17954862
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
3.995
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
0 To 500 Deg F
Operating Pressure
73 PSI | 5 Bar
Price Unit
ROLL
Package Quantity
50FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 FEET
Inch - Metric
Inch
Other Features
Minimum Bending Radius 290 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Weight / LBS
8.8
Long Description
Tubing; Single; 7/8" Inside Diameter; 1" Outside Diameter; Fluoropolymer; Clear; 73 PSI - 5 Bar Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

