Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TISA07R-20-X4 https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-R-TISA-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyM3xpbWFnZS9qcGVnfGFHWTRMMmd4WXk4eE1EYzJPREkzTlRjd01UYzVNQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMUpmVkVsVFFWOHpNREI0TXpBd0xtcHdad3w2ZjY1MGE2YmJhYWFjMzMwZTQyMTViMjVhZDkyMDdlZTJjMmYyNzUzODc0ODQ5NmNiOThmMzJlY2FmY2RiMjA0
17954905 Tubings 

SMC SMC

TISA07R-20-X4

Description

TISA07R-20-X4 ; TUBING SOFT NYLON RED 1/4 OD

Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Red; 145 PSI - 10 Bar Operating Pressure

Part #

TISA07R-20-X4

BDI #
17954905

Details

23.97 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.395
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Red
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
66FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 66 FEET
Inch - Metric
Inch
Other Features
Shore D 56 Hardness | Minimum Bending Radius 0.91 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
0.86851
Long Description
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Red; 145 PSI - 10 Bar Operating Pressure
Inside Diameter
0.18 Inch | 4.572 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh