https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BK-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2NXxpbWFnZS9qcGVnfGFEUmhMMmhpTWk4eE1EazRORFF3TXpRek5UVTFNQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpMWDFSVFh6TXdNSGd6TURBdWFuQm58ZDRkMjA2ZGRlOTVlNTc0MzlmMjdiZjdkNDdkODU0ZjAxNmVjYzVmMjM4MzVkMTU4YWUxMzQ4ZmY1NmQzMGFmNg
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BK-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2NXxpbWFnZS9qcGVnfGFEUmhMMmhpTWk4eE1EazRORFF3TXpRek5UVTFNQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpMWDFSVFh6TXdNSGd6TURBdWFuQm58ZDRkMjA2ZGRlOTVlNTc0MzlmMjdiZjdkNDdkODU0ZjAxNmVjYzVmMjM4MzVkMTU4YWUxMzQ4ZmY1NmQzMGFmNg
SMC
SMC
TS1612B-100
SMC SMC
Description
TS1612B-100
Tubing; Single; 12MM Inside Diameter; 16MM Outside Diameter; Nylon; Black; 145 PSI - 10 Bar Operating Pressure
Part #
TS1612B-100
BDI #
17955690
Details
120200.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TS1612B-100/p/17955690
Your Price
RSD 120,200.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
11.127
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore D 56 Hardness | Minimum Bending Radius 60 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 12MM Inside Diameter; 16MM Outside Diameter; Nylon; Black; 145 PSI - 10 Bar Operating Pressure
Inside Diameter
0.472 Inch | 12 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

