https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1MXxpbWFnZS9qcGVnfGFERmhMMmhpT1M4eE1EazRORFF3TXpZek1qRTFPQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpNWDFSVFh6TXdNSGd6TURBdWFuQm58Y2RhMzMwMDg0N2E1N2UwZWVjNTVhMWZhZTNkMWE1ODVkNzg2ZGExY2Y3MWUyNGU4NjUzNDFmZjQ3ODc5Y2NiYw
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1MXxpbWFnZS9qcGVnfGFERmhMMmhpT1M4eE1EazRORFF3TXpZek1qRTFPQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpNWDFSVFh6TXdNSGd6TURBdWFuQm58Y2RhMzMwMDg0N2E1N2UwZWVjNTVhMWZhZTNkMWE1ODVkNzg2ZGExY2Y3MWUyNGU4NjUzNDFmZjQ3ODc5Y2NiYw
SMC
SMC
TS1612BU-100-X3
SMC SMC
Description
TS1612BU-100-X3 NYLON TUBING
Tubing; Single; 12MM Inside Diameter; 16MM Outside Diameter; Nylon; Blue
Part #
TS1612BU-100-X3
BDI #
25788926
Details
1555.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TS1612BU-100-X3/p/25788926
Your Price
$ 1,555.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
-4 To 140 Deg C
Operating Pressure
145 PSI | 10 BAR
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 12MM Inside Diameter; 16MM Outside Diameter; Nylon; Blue
Inside Diameter
0.472 Inch | 12 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

