https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140707-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyNnxpbWFnZS9qcGVnfGFHRTVMMmczTmk4eE1EazRORFF4T0RFNE1URTFNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREEzTURkZk16QXdlRE13TUM1cWNHY3wwM2UxMjEwNzdmNzM2MDgyMjNjMWQ2Zjk2MGQ0ZTRlZTdkZjg1YzhmNmFjMjE2NGE2MTdjNjhhZDRkZjM5MGY5
                
                https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140707-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyNnxpbWFnZS9qcGVnfGFHRTVMMmczTmk4eE1EazRORFF4T0RFNE1URTFNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREEzTURkZk16QXdlRE13TUM1cWNHY3wwM2UxMjEwNzdmNzM2MDgyMjNjMWQ2Zjk2MGQ0ZTRlZTdkZjg1YzhmNmFjMjE2NGE2MTdjNjhhZDRkZjM5MGY5
                
					
						
									SMC
								SMC
							
						
					TU0425Y3-20
				 
				SMC SMC
Description
						
                            
								TU0425Y3-20 POLYURETHANE TUBING
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Neon Yellow
                         	Part #
	                    
	                      	TU0425Y3-20
							BDI #
						
	                      	22140707
							
						
Details
                    
                        15.48
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0425Y3-20/p/22140707
						
		
		
		
				Your Price
				
						
							$ 15.48 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40180000
					Weight / Kilogram
				0
					Product Group - BDI
				F02192
					Product Name
				
					Tubing
			Number of Tubes
				
					Single
			Material
				
					Polyurethane
			Color
				
					Neon Yellow
			Operating Temperature Range
				
					Air -20 To 60 Deg C | Water 0 To 40 Deg C
			Operating Pressure
				
					115 PSI | 8 BAR
			Typical Use
				
					General Purpose | Industrial
			Price Unit
				
					REEL
			Package Quantity
				
					20M
			Order in Multiples of
				
					REEL
			Minimum Order Quantity
				
					1 REEL OF 20 METER
			Inch - Metric
				
					Metric
			Category - BDI
				
					Tubing
			Harmonized Tariff Code
				
					3917.29.00.90
			Noun
				
					Tubing
			Keyword String
				
					Polyurethane
			Manufacturer URL
				
					https://www.smcworld.com
			Long Description
				
					Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Neon Yellow
			Outside Diameter
				
					0.157 Inch | 4 Millimeter
			Inside Diameter
				
					0.098 Inch | 2.5 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
