https://www.bdiexpress.com/medias/INDSMCTBGXXX-24742645-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0NnxpbWFnZS9qcGVnfGFESmtMMmcwWlM4eE1EazRORFF6TVRRMU1qRTVNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qUTNOREkyTkRWZk16QXdlRE13TUM1cWNHY3w3ZWU2ZmExZTU1OTE3YjA3MTU1NTM2MWQzYTllZjA5YjY0OTYzN2IyNTJjOTVmZTFkZTJiZTYyODAxMGZkNWFk
https://www.bdiexpress.com/medias/INDSMCTBGXXX-24742645-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0NnxpbWFnZS9qcGVnfGFESmtMMmcwWlM4eE1EazRORFF6TVRRMU1qRTVNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qUTNOREkyTkRWZk16QXdlRE13TUM1cWNHY3w3ZWU2ZmExZTU1OTE3YjA3MTU1NTM2MWQzYTllZjA5YjY0OTYzN2IyNTJjOTVmZTFkZTJiZTYyODAxMGZkNWFk
SMC
SMC
TU0805C-20-X217
SMC SMC
Description
TU0805C-20-X217 POLYURETHANE TUBING
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Clear
Part #
TU0805C-20-X217
BDI #
24742645
Details
61.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0805C-20-X217/p/24742645
Your Price
$ 61.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Clear
Inside Diameter
0.197 Inch | 5 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


