https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-BL-2-TUS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4OXxpbWFnZS9qcGVnfGFEUmlMMmcyTlM4eE1EazRORFExTnpNM01UWTNPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmUWt4Zk1sOVVWVk5mTXpBd2VETXdNQzVxY0djfDA1MzcyNjc2YjJkMWU5N2EyODVjZGQ3NGEwZDNlMTUyZDlmN2U0M2VlOTFlNGZhZjc1ZDg1NzdhYTgwYjlmNWE
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-BL-2-TUS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4OXxpbWFnZS9qcGVnfGFEUmlMMmcyTlM4eE1EazRORFExTnpNM01UWTNPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmUWt4Zk1sOVVWVk5mTXpBd2VETXdNQzVxY0djfDA1MzcyNjc2YjJkMWU5N2EyODVjZGQ3NGEwZDNlMTUyZDlmN2U0M2VlOTFlNGZhZjc1ZDg1NzdhYTgwYjlmNWE
SMC
SMC
TUS0604-14G-X169
SMC SMC
Description
TUS0604-14G-X169 POLYURETHANE TUBING
Bundled Tubing; 2 Bundled; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Black - Blue
Part #
TUS0604-14G-X169
BDI #
22140951
Details
146.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TUS0604-14G-X169/p/22140951
Your Price
$ 146.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Bundled Tubing
Number of Tubes
2 Bundled
Material
Polyurethane
Color
Black | Blue
Operating Temperature Range
-4 To 140 Deg C
Operating Pressure
87 PSI | 6 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Bundled Tubing; 2 Bundled; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Black - Blue
Outside Diameter
0.236 Inch | 6 Millimeter
Inside Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


