https://www.bdiexpress.com/medias/INDSKFTUBING-WVN-PLST-NAT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA5OXxpbWFnZS9qcGVnfGFERTJMMmc1TVM4eE1ESXpOelk0TWpNeE9UTTVNQzlKVGtSVFMwWlVWVUpKVGtkZlYxWk9YMUJNVTFSZlRrRlVYek13TUhnek1EQXVhbkJufDg3YTNiM2JlOGY5MzQyNjlmYmY2ZmY4YzI0NDVjNjAwNDRiNDM4M2VhNTQ2OTE0MGI1NTE0ZWQ5MDdhM2I3ODQ
https://www.bdiexpress.com/medias/INDSKFTUBING-WVN-PLST-NAT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA5OXxpbWFnZS9qcGVnfGFERTJMMmc1TVM4eE1ESXpOelk0TWpNeE9UTTVNQzlKVGtSVFMwWlVWVUpKVGtkZlYxWk9YMUJNVTFSZlRrRlVYek13TUhnek1EQXVhbkJufDg3YTNiM2JlOGY5MzQyNjlmYmY2ZmY4YzI0NDVjNjAwNDRiNDM4M2VhNTQ2OTE0MGI1NTE0ZWQ5MDdhM2I3ODQ
SKF
SKF
WVN715-R04X0.85X41M
SKF SKF
Description
SKF WVN715-R04X0.85X41M
Tubing Single; 2.3MM Inside Diameter; 4MM Outside Diameter; Plastic; Natural; 72 Bar Operating Pressure
Part #
WVN715-R04X0.85X41M
BDI #
23952388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/WVN715-R04X0-85X41M/p/23952388
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02272
Product Name
Tubing
Number of Tubes
Single
Material
Plastic
Color
Natural
Operating Temperature Range
-60 To 80 Deg C
Operating Pressure
72 Bar
Typical Use
Lubrication System
Price Unit
M
Package Quantity
41M
Order in Multiples of
41M
Minimum Order Quantity
41 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.skf.com
Long Description
Tubing Single; 2.3MM Inside Diameter; 4MM Outside Diameter; Plastic; Natural; 72 Bar Operating Pressure
Inside Diameter
0.091 Inch | 2.3 Millimeter
Outside Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

