CONTINENTAL
CONTINENTAL
XCP4S-12X100CL 100R12/856 R12
CONTINENTAL CONTINENTAL
Description
XCP4S-12X100CL 100R12/856 R12 HYD HOSE ; 100FT/REL
Hydraulic Hose; 3/4" Inside Diameter; 1.21" Outside Diameter; 4.7" Minimum Bend Radius; Constant Pressure
Part #
20854298
BDI #
22083303
Details
21.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/XCP4S-12X100CL-100R12-856-R12/p/22083303
Your Price
$ 21.51 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.408
EAN
0037256544934
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Product Detail
Hydraulic Hose
Product Specification
Hydraulic Hose; 3/4" Inside Diameter; 1.21" Outside Diameter; 4.7" Minimum Bend Radius; Constant Pressure
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.21" Outside Diameter; 4.7" Minimum Bend Radius; Constant Pressure


