SMC
SMC
KM11-07-11-10
SMC SMC
Description
KM11-07-11-10 ; FITTING MANIFOLD
Fitting Manifold; One-Touch Fittings Series; Model-Port A One-Touch Fitting; Port B One-Touch Fitting; Applicable Tube OD 1/4"; Port Size Applicable Tube-3/8"; Number of Ports-10 Pcs
Part #
KM11-07-11-10
BDI #
17944126
Details
36.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/KM11-07-11-10/p/17944126
Your Price
$ 36.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141761
Weight / Kilogram
0.047
Product Group - BDI
F02352
Noun
Manifold
Keyword String
Fitting
Product Detail
Fitting Manifold
Product Specification
Fitting Manifold; One-Touch Fittings Series; Model-Port A One-Touch Fitting; Port B One-Touch Fitting; Applicable Tube OD 1/4"; Port Size Applicable Tube-3/8"; Number of Ports-10 Pcs
Long Description
Fitting Manifold; One-Touch Fittings Series; Model-Port A One-Touch Fitting; Port B One-Touch Fitting; Applicable Tube OD 1/4"; Port Size Applicable Tube-3/8"; Number of Ports-10 Pcs


