https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944587-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5NnxpbWFnZS9qcGVnfGFHRXlMMmc0TkM4eE1UQTVOVGcwTWpFMk1EWTNNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFExT0RkZk16QXdlRE13TUM1cWNHY3wzMzI1ZTc4YTE4Y2E4MWFlZWUwNTQyMTg5OTBjZWI0MzM5YzZiZDM3YmRmMTMxNTIwYmQzMTNjNjNhNGMxMGZm
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944587-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5NnxpbWFnZS9qcGVnfGFHRXlMMmc0TkM4eE1UQTVOVGcwTWpFMk1EWTNNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFExT0RkZk16QXdlRE13TUM1cWNHY3wzMzI1ZTc4YTE4Y2E4MWFlZWUwNTQyMTg5OTBjZWI0MzM5YzZiZDM3YmRmMTMxNTIwYmQzMTNjNjNhNGMxMGZm
SMC
SMC
KQ2E12-03N
SMC SMC
Description
KQ2E12-03N ; FITTING BULKHEAD CONNECTOR
Push To Connect Fitting; Straight | Connector | Bulkhead; Tube To Pipe Fitting Type; 12MM Tube X 3/8 Inch FBSPT; Brass; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2E12-03N
BDI #
17944587
Details
15.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/KQ2E12-03N/p/17944587
Your Price
$ 15.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.037
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.1528
Long Description
Push To Connect Fitting; Straight | Connector | Bulkhead; Tube To Pipe Fitting Type; 12MM Tube X 3/8 Inch FBSPT; Brass; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

