Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQ2F12-02N https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944832-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2NnxpbWFnZS9qcGVnfGFEVTNMMmhtWWk4eE1UQTVOVGczTWpZek5Ea3hNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFE0TXpKZk16QXdlRE13TUM1cWNHY3wwOGEwMGQ5Mjc3YjY5YWM4MmEzY2FiMjdhNjMyNzljYmE1ZTBkZmJmODk3NGU1NTU1ZjNlZjUwZGVmN2Y1YzM0
17944832 Fluid Power 

SMC SMC

KQ2F12-02N

Description

KQ2F12-02N ; FITTING FEMALE CONNECTOR

Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 12MM Tube X 1/4 Inch FBSPT; Brass; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

Part #

KQ2F12-02N

BDI #
17944832

Details

7.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.06
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0719
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 12MM Tube X 1/4 Inch FBSPT; Brass; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range