Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQ2H08-01N https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945145-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzMnxpbWFnZS9qcGVnfGFHTmlMMmc1T1M4eE1UQTVOVGt6T0RVNU5qZzVOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV4TkRWZk16QXdlRE13TUM1cWNHY3w0ODQwYTRmYWYwMzYxNWM3YWFmMTc0ODEyMDIzOGVmOGI1M2JmYmJhMTljYzY4ZTcyOWU4OGY2ODc2YzM1NWU5
17945145 Push To Connect Fittings 

SMC SMC

KQ2H08-01N

Description

KQ2H08-01N ; FITTING MALE CONNECTOR

Push To Connect Fitting; Straight - Connector Fitting Type; Tube To Pipe Fitting Type; 8MM Tube X 1/8 Inch R MBSPT End Connection; Brass - PBT Material; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

Part #

KQ2H08-01N

BDI #
17945145

Details

2.96 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.012
Product Group - BDI
F02172
Product Name
Push To Connect Fitting
Fitting Type
Straight | Connector
Fitting Style
Tube To Pipe
End Connection 1 Size
8MM
End Connection 1 Type
Tube
End Connection 2 Size
1/8 Inch
End Connection 2 Type
R MBSPT
End Connection 3 Size
Not Applicable
End Connection 3 Type
Not Applicable
End Connection 4 Size
Not Applicable
End Connection 4 Type
Not Applicable
Multifit Thread
Yes
Fitting Angle
Not Applicable
Material
Brass | PBT
Maximum Operating Pressure
1 MPa
Operating Temperature Range
-5 To 60 Deg C | 0 To 40 Deg C Water
Inch - Metric
Metric
Other Features
Electroless Nickel Plated | White Body | Light Gray Release Button
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Long Description
Push To Connect Fitting; Straight - Connector Fitting Type; Tube To Pipe Fitting Type; 8MM Tube X 1/8 Inch R MBSPT End Connection; Brass - PBT Material; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh