https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945367-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1OHxpbWFnZS9qcGVnfGFESm1MMmd5T0M4eE1UQTVOVGszTmpjek9EZzBOaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV6TmpkZk16QXdlRE13TUM1cWNHY3wwOWNhNDc2ZTNkZjJmNDUwYzczMDg2MDMzMjUwMmJlNzAxZWU4NmQ1NDNhZDcwOGNiOGFlZDEyNjk0OGFiZDVm
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945367-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1OHxpbWFnZS9qcGVnfGFESm1MMmd5T0M4eE1UQTVOVGszTmpjek9EZzBOaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV6TmpkZk16QXdlRE13TUM1cWNHY3wwOWNhNDc2ZTNkZjJmNDUwYzczMDg2MDMzMjUwMmJlNzAxZWU4NmQ1NDNhZDcwOGNiOGFlZDEyNjk0OGFiZDVm
SMC
SMC
KQ2H12-02N
SMC SMC
Description
KQ2H12-02N ; FITTING MALE CONNECTOR
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 12MM Tube X 1/4 Inch MBSPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2H12-02N
BDI #
17945367
Details
4.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/KQ2H12-02N/p/17945367
Your Price
$ 4.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.024
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 12MM Tube X 1/4 Inch MBSPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

