https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945747-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcyNXxpbWFnZS9qcGVnfGFEUTBMMmcyWlM4eE1UQTVOakE0TWpNeE56TTBNaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFUzTkRkZk16QXdlRE13TUM1cWNHY3w3OTBiOTg4ODg0NDQ1MTg4MmQxZjY1YzUzMmI5YWI3MTZiNjExOGE1OGE3MThjNTZhZmQyMzg2NzAyZjZlYWMw
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945747-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcyNXxpbWFnZS9qcGVnfGFEUTBMMmcyWlM4eE1UQTVOakE0TWpNeE56TTBNaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFUzTkRkZk16QXdlRE13TUM1cWNHY3w3OTBiOTg4ODg0NDQ1MTg4MmQxZjY1YzUzMmI5YWI3MTZiNjExOGE1OGE3MThjNTZhZmQyMzg2NzAyZjZlYWMw
17945747
Push To Connect Fittings
SMC
SMC
KQ2L06-03N
SMC SMC
Description
KQ2L06-03N ; FITTING MALE ELBOW
Push To Connect Fitting; Elbow Fitting Type; Tube To Pipe Fitting Type; 6MM Tube X 3/8 Inch R MBSPT End Connection; 90 Degree Fitting Angle; Brass - PBT Material; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2L06-03N
BDI #
17945747
Details
5.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/Fittings/Push-To-Connect-Fittings/KQ2L06-03N/p/17945747
Your Price
$ 5.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.034
Product Group - BDI
F02172
Product Name
Push To Connect Fitting
Fitting Type
Elbow
Fitting Style
Tube To Pipe
End Connection 1 Size
6MM
End Connection 1 Type
Tube
End Connection 2 Size
3/8 Inch
End Connection 2 Type
R MBSPT
End Connection 3 Size
Not Applicable
End Connection 3 Type
Not Applicable
End Connection 4 Size
Not Applicable
End Connection 4 Type
Not Applicable
Multifit Thread
Yes
Fitting Angle
90 Degree
Material
Brass | PBT
Maximum Operating Pressure
1 MPa
Operating Temperature Range
-5 To 60 Deg C | 0 To 40 Deg C Water
Inch - Metric
Metric
Other Features
Electroless Nickel Plated | White Body | Light Gray Release Button
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Long Description
Push To Connect Fitting; Elbow Fitting Type; Tube To Pipe Fitting Type; 6MM Tube X 3/8 Inch R MBSPT End Connection; 90 Degree Fitting Angle; Brass - PBT Material; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


