https://www.bdiexpress.com/medias/INDSMCPUSHFT-18682546-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxNXxpbWFnZS9qcGVnfGFEZGpMMmhpWlM4eE1UQTVOekUwTXprd01qSXpPQzlKVGtSVFRVTlFWVk5JUmxSZk1UZzJPREkxTkRaZk16QXdlRE13TUM1cWNHY3xlODcyMWE3YzE1ZjQwMWY3ZjZjZGM5YzM4MjZmYTM3MDcyMDVlM2ViNDVhMDg0MDRhNDFlZjE1Njg5YjdhZmJj
https://www.bdiexpress.com/medias/INDSMCPUSHFT-18682546-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxNXxpbWFnZS9qcGVnfGFEZGpMMmhpWlM4eE1UQTVOekUwTXprd01qSXpPQzlKVGtSVFRVTlFWVk5JUmxSZk1UZzJPREkxTkRaZk16QXdlRE13TUM1cWNHY3xlODcyMWE3YzE1ZjQwMWY3ZjZjZGM5YzM4MjZmYTM3MDcyMDVlM2ViNDVhMDg0MDRhNDFlZjE1Njg5YjdhZmJj
18682546
Push To Connect Fittings
SMC
SMC
KQ2W07-33AS
SMC SMC
Description
KQ2W07-33AS ; FITTING EXT MALE ELBOW 10/PACK
Push To Connect Fitting; Elbow - Extended Fitting Type; Tube To Pipe Fitting Type; 1/4 Inch Tube X 1/16 Inch MNPT End Connection; 90 Degree Fitting Angle; Brass | PBT Material; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2W07-33AS
BDI #
18682546
Details
6.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/Fittings/Push-To-Connect-Fittings/KQ2W07-33AS/p/18682546
Your Price
$ 6.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Product Name
Push To Connect Fitting
Fitting Type
Elbow | Extended
Fitting Style
Tube To Pipe
End Connection 1 Size
1/4 Inch
End Connection 1 Type
Tube
End Connection 2 Size
1/16 Inch
End Connection 2 Type
MNPT
End Connection 3 Size
Not Applicable
End Connection 3 Type
Not Applicable
End Connection 4 Size
Not Applicable
End Connection 4 Type
Not Applicable
Multifit Thread
Yes
Fitting Angle
90 Degree
Material
Brass | PBT
Hex Size - Inch
0.437
Hex Size - Millimeter
11.1
Maximum Operating Pressure
1 MPa
Operating Temperature Range
-5 To 60 Deg C | 0 To 40 Deg C Water
Inch - Metric
Inch
Other Features
Sealant | With Rib | White Body | Light Gray Release Button
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0381
Long Description
Push To Connect Fitting; Elbow - Extended Fitting Type; Tube To Pipe Fitting Type; 1/4 Inch Tube X 1/16 Inch MNPT End Connection; 90 Degree Fitting Angle; Brass | PBT Material; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


