https://www.bdiexpress.com/medias/INDSMCPUSHFT-17949643-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzOXxpbWFnZS9qcGVnfGFHSmlMMmcwTVM4eE1UQTVOemMzTnpZek5UTTFPQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORGsyTkROZk16QXdlRE13TUM1cWNHY3w1ZGYwMzM2YmI0ODg5ZmU0ZDVkNWIwOTkwYzgyN2ZiNTU1ODM5NmM2MDczZmYxN2RjOTI5YjkxMjhiMjYyYTdi
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17949643-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzOXxpbWFnZS9qcGVnfGFHSmlMMmcwTVM4eE1UQTVOemMzTnpZek5UTTFPQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORGsyTkROZk16QXdlRE13TUM1cWNHY3w1ZGYwMzM2YmI0ODg5ZmU0ZDVkNWIwOTkwYzgyN2ZiNTU1ODM5NmM2MDczZmYxN2RjOTI5YjkxMjhiMjYyYTdi
17949643
Push To Connect Fittings
SMC
SMC
KQG2L10-04S
SMC SMC
Description
KQG2L10-04S ; FITTING SUS MALE ELBOW
Push To Connect Fitting; Elbow Fitting Type; Tube To Pipe Fitting Type; 10MM Tube X 1/2 Inch R MBSPT End Connection; 90 Degree Fitting Angle; Stainless Steel Material; 1 MPa Maximum Operating Pressure; -5 To 150 Deg C Operating Temperature Range
Part #
KQG2L10-04S
BDI #
17949643
Details
158.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/Fittings/Push-To-Connect-Fittings/KQG2L10-04S/p/17949643
Your Price
$ 158.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.08
Product Group - BDI
F02172
Product Name
Push To Connect Fitting
Fitting Type
Elbow
Fitting Style
Tube To Pipe
End Connection 1 Size
10MM
End Connection 1 Type
Tube
End Connection 2 Size
1/2 Inch
End Connection 2 Type
R MBSPT
End Connection 3 Size
Not Applicable
End Connection 3 Type
Not Applicable
End Connection 4 Size
Not Applicable
End Connection 4 Type
Not Applicable
Multifit Thread
Yes
Fitting Angle
90 Degree
Material
Stainless Steel
Hex Size - Inch
0.866
Hex Size - Millimeter
22
Maximum Operating Pressure
1 MPa
Operating Temperature Range
-5 To 150 Deg C
Inch - Metric
Metric
Other Features
Sealant
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.1325
Long Description
Push To Connect Fitting; Elbow Fitting Type; Tube To Pipe Fitting Type; 10MM Tube X 1/2 Inch R MBSPT End Connection; 90 Degree Fitting Angle; Stainless Steel Material; 1 MPa Maximum Operating Pressure; -5 To 150 Deg C Operating Temperature Range
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


