SMC
SMC
MGPM32-50AZ
SMC SMC
Description
MGPM32-50AZ ; CYL GUIDE W/AIR CUSH SLIDE BR
Pneumatic Cylinder; Guide; Double Acting; 32MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Slide Bearing; Rc Port; Aluminum Alloy Body; Compact; Without Auto Switch; Rubber Cushion; Air Fluid; 10MM Piston Rod; -10 to 60 Degree C Operating Temperature
Part #
MGPM32-50AZ
BDI #
17545630
Details
604.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/MGPM32-50AZ/p/17545630
Your Price
$ 604.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
3.918
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Guide; Double Acting; 32MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Slide Bearing; Rc Port; Aluminum Alloy Body; Compact; Without Auto Switch; Rubber Cushion; Air Fluid; 10MM Piston Rod; -10 to 60 Degree C Operating Temperature
Long Description
Pneumatic Cylinder; Guide; Double Acting; 32MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Slide Bearing; Rc Port; Aluminum Alloy Body; Compact; Without Auto Switch; Rubber Cushion; Air Fluid; 10MM Piston Rod; -10 to 60 Degree C Operating Temperature


