https://www.bdiexpress.com/medias/INDXXXXXXXXX-20307578-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwNXxpbWFnZS9qcGVnfGFERmhMMmhoWXk4eE1EYzJOems0TkRReU56QXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQXpNRGMxTnpoZk16QXdlRE13TUM1cWNHY3w2ZjNjNWUxMWUwMDc5ZWZmMmMyZjAyZDRjYTQwZWMwZDJiNDJkM2UwN2M5NzM5Njc4YTY0ZDY2MTcyMWNiMDUx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20307578-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwNXxpbWFnZS9qcGVnfGFERmhMMmhoWXk4eE1EYzJOems0TkRReU56QXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQXpNRGMxTnpoZk16QXdlRE13TUM1cWNHY3w2ZjNjNWUxMWUwMDc5ZWZmMmMyZjAyZDRjYTQwZWMwZDJiNDJkM2UwN2M5NzM5Njc4YTY0ZDY2MTcyMWNiMDUx
SEW EURODRIVE
SEW EURODRIVE
MLG11A 24V ; 8233845
SEW EURODRIVE SEW EURODRIVE
Description
MLG11A 24V NR. 8233845 ; CONTROLLER
Speed Control; Speed Controller; 380 to 500VAC; 250MA; 24VDC
Part #
8233845
BDI #
20307578
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/MLG11A-24V-;-8233845/p/20307578
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
Product Group - BDI
M02284
Noun
Control
Keyword String
Speed
Product Detail
Speed Control
Product Specification
Speed Control; Speed Controller; 380 to 500VAC; 250MA; 24VDC
Long Description
Speed Control; Speed Controller; 380 to 500VAC; 250MA; 24VDC
