SMC
SMC
NCA1B150-0300
SMC SMC
Description
NCA1B150-0300 ; CYL NFPA
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 3" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; Without Auto Switch; Basic Mounting; Aluminum Alloy; Carbon Steel Rod; NBR Seal; NCA1 Series; 40 to 140 Degree F Temperature
Part #
NCA1B150-0300
BDI #
17610494
Details
216.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/NCA1B150-0300/p/17610494
Your Price
$ 216.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.991
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/2" Bore; 3" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; Without Auto Switch; Basic Mounting; Aluminum Alloy; Carbon Steel Rod; NBR Seal; NCA1 Series; 40 to 140 Degree F Temperature
Long Description
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 3" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; Without Auto Switch; Basic Mounting; Aluminum Alloy; Carbon Steel Rod; NBR Seal; NCA1 Series; 40 to 140 Degree F Temperature

