SMC
SMC
NCMC075-0300
SMC SMC
Description
NCMC075-0300 ; CYL AIR
Pneumatic Cylinder; Double Acting; 3/4" Bore; 3" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Stainless Steel Body; NCM Series; Without Bumper; Without Auto Switch; 5 to 60 Deg C Temperature
Part #
NCMC075-0300
BDI #
17738510
Details
59.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/NCMC075-0300/p/17738510
Your Price
$ 59.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.2
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 3/4" Bore; 3" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Stainless Steel Body; NCM Series; Without Bumper; Without Auto Switch; 5 to 60 Deg C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 3/4" Bore; 3" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Stainless Steel Body; NCM Series; Without Bumper; Without Auto Switch; 5 to 60 Deg C Temperature