SMC
SMC
NCMC075-0400
SMC SMC
Description
NCMC075-0400 ; CYL AIR
Pneumatic Cylinder; Double Acting; 3/4" Bore; 4" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Without Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; Air Fluid; 1/4" Piston Rod; 40 To 140 Deg F Temperature
Part #
NCMC075-0400
BDI #
17738355
Details
63.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/NCMC075-0400/p/17738355
Your Price
$ 63.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.315
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 3/4" Bore; 4" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Without Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; Air Fluid; 1/4" Piston Rod; 40 To 140 Deg F Temperature
Long Description
Pneumatic Cylinder; Double Acting; 3/4" Bore; 4" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Without Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; Air Fluid; 1/4" Piston Rod; 40 To 140 Deg F Temperature


