DODGE
DODGE
OLF-2 SYSTEM 3PH 575V
DODGE DODGE
Description
OLF-2 SYSTEM 3PH 575V BALL BEARING
Oil Level and Filtration System; 575VAC Voltage; 3 Phase; 2 GPM; 1" NPT; Oil Level/Temperature Gauge
Part #
077484
BDI #
19376416
Details
9872.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/OLF-2-SYSTEM-3PH-575V/p/19376416
Your Price
$ 9,872.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
43.084
EAN
0782475344703
Product Group - BDI
M06288
Noun
System
Keyword String
Oil Level and Filtration
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
95
Product Detail
Oil Level and Filtration System
Product Specification
575VAC Voltage; 3 Phase; 2 GPM; 1" NPT; Oil Level/Temperature Gauge
Long Description
Oil Level and Filtration System; 575VAC Voltage; 3 Phase; 2 GPM; 1" NPT; Oil Level/Temperature Gauge

