WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
P3S6010B
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
P3S6010B PRESSURE GAUGE ; 4.5 DIAL BR 1/4 BCK 60PSI DRY
P3S 300 Series Pressure Gauge; 4.5" Dial; 1/4" NPT; Back Connection; Brass Socket; 0 to 60 PSI/KPA Range
Part #
P3S6010B
BDI #
18419420
Details
376.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/P3S6010B/p/18419420
Your Price
$ 376.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311282368
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
P3S 300 Series Pressure Gauge; 4.5" Dial; 1/4" NPT; Back Connection; Brass Socket; 0 to 60 PSI/KPA Range
Long Description
P3S 300 Series Pressure Gauge; 4.5" Dial; 1/4" NPT; Back Connection; Brass Socket; 0 to 60 PSI/KPA Range
