WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
P9U901402UC
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
P9U901402UC PANEL MOUNTED PRESSURE GAUGE ; 2 DIAL 1/8 BCK 30PSI DRY
P9U 90 Series Panel Mounted Pressure Gauge; 2" Dial; 1/8" NPT; Back Connection; Brass Socket; 0 to 30 PSI/KPA Range
Part #
P9U901402UC
BDI #
18421818
Details
92.86
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/P9U901402UC/p/18421818
Your Price
$ 92.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311209129
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
P9U 90 Series Panel Mounted Pressure Gauge; 2" Dial; 1/8" NPT; Back Connection; Brass Socket; 0 to 30 PSI/KPA Range
Long Description
P9U 90 Series Panel Mounted Pressure Gauge; 2" Dial; 1/8" NPT; Back Connection; Brass Socket; 0 to 30 PSI/KPA Range
