WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PCT294
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PCT294 PRESSURE GAUGE ; 4.5 DIAL 1/4 BTM 3000PSI DRY
PCT Contractor Pressure Gauge; 4.5" Dial; 1/4" NPT; Bottom Connection; 0 to 3000 PSI/KPA Range
Part #
PCT294
BDI #
18416153
Details
101.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PCT294/p/18416153
Your Price
$ 101.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311251174
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PCT Contractor Pressure Gauge; 4.5" Dial; 1/4" NPT; Bottom Connection; 0 to 3000 PSI/KPA Range
Long Description
PCT Contractor Pressure Gauge; 4.5" Dial; 1/4" NPT; Bottom Connection; 0 to 3000 PSI/KPA Range
