https://www.bdiexpress.com/medias/INDXXXXXXXXX-18416185-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDR8aW1hZ2UvanBlZ3xhR1U0TDJoaU5TOHhNRGMyTlRrd01EUTBOemMzTkM5SlRrUllXRmhZV0ZoWVdGaGZNVGcwTVRZeE9EVmZNekF3ZURNd01DNXFjR2N8ODQ3ZjljMDAwMGMwMjMwNWFiYWY0ZGY2ZjJhMWNiOGJmMWQ4OWQ5YzZjNzA5NTk4YTJjY2ViZjM2YjRkZTMwZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18416185-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDR8aW1hZ2UvanBlZ3xhR1U0TDJoaU5TOHhNRGMyTlRrd01EUTBOemMzTkM5SlRrUllXRmhZV0ZoWVdGaGZNVGcwTVRZeE9EVmZNekF3ZURNd01DNXFjR2N8ODQ3ZjljMDAwMGMwMjMwNWFiYWY0ZGY2ZjJhMWNiOGJmMWQ4OWQ5YzZjNzA5NTk4YTJjY2ViZjM2YjRkZTMwZA
WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PCT324
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PCT324 PRESSURE GAUGE ; 4.5" DIAL 1/4" BTM 160PSI DRY
Pressure Gauge; Contractor; 4.5" Dial; 0-160 PSI/KPA; 1/4" Bottom
Part #
PCT324
BDI #
18416185
Details
89.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PCT324/p/18416185
Your Price
$ 89.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311251111
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; Contractor; 4.5" Dial; 0-160 PSI/KPA; 1/4" Bottom
Long Description
Pressure Gauge; Contractor; 4.5" Dial; 0-160 PSI/KPA; 1/4" Bottom
