DIXON VALVE
DIXON VALVE
PD1F2
DIXON VALVE DIXON VALVE
Description
PD1F2 DIAGNOSTIC PLUG ; 1/8 1/4 F-NPTF STEEL
Plug; 1/8" Size; 18700 PSI Brust Pressure; 12 MM Hex; 1.88" Length; 0.76" OD; 6000 PSI at 70 Deg F Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1/4"-18 FNPT
Part #
PD1F2
BDI #
19328353
Details
27.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PD1F2/p/19328353
Your Price
$ 27.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.05
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
1/8" Size; 18700 PSI Brust Pressure; 12 MM Hex; 1.88" Length; 0.76" OD; 6000 PSI at 70 Deg F Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1/4"-18 FNPT
Long Description
Plug; 1/8" Size; 18700 PSI Brust Pressure; 12 MM Hex; 1.88" Length; 0.76" OD; 6000 PSI at 70 Deg F Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1/4"-18 FNPT


