https://www.bdiexpress.com/medias/INDWIGDLGEXX-18418671-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFHRXpMMmcxWmk4eE1EYzJPVEkwTnpRd05EQTJNaTlKVGtSWFNVZEVURWRGV0ZoZk1UZzBNVGcyTnpGZk16QXdlRE13TUM1cWNHY3xhNWI3OTIwMjFkZjZiM2Q0ZWViOGYxYmU3MzQ5MWQxNDgxZTE3NjRlNDEyNDRjYTZlNmU4Mjg1ZTVlM2ViYTkx
https://www.bdiexpress.com/medias/INDWIGDLGEXX-18418671-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFHRXpMMmcxWmk4eE1EYzJPVEkwTnpRd05EQTJNaTlKVGtSWFNVZEVURWRGV0ZoZk1UZzBNVGcyTnpGZk16QXdlRE13TUM1cWNHY3xhNWI3OTIwMjFkZjZiM2Q0ZWViOGYxYmU3MzQ5MWQxNDgxZTE3NjRlNDEyNDRjYTZlNmU4Mjg1ZTVlM2ViYTkx
WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PEM1321
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PEM1321 PRESSURE GAUGE ; 1.5 DIAL 1/8 BTM 160PSI DRY
Pressure Gauge; 1.5" Dial; 0-160 PSI/KPA; 1/8" NPT; Bottom
Part #
PEM1321
BDI #
18418671
Details
28.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PEM1321/p/18418671
Your Price
$ 28.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311200140
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; 1.5" Dial; 0-160 PSI/KPA; 1/8" NPT; Bottom
Long Description
Pressure Gauge; 1.5" Dial; 0-160 PSI/KPA; 1/8" NPT; Bottom
